Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-3/4'' Center-to-Center Wire Pull, Brushed Satin Nickel, 10PK

  • Mfr # DPA10W593SNB

  • Zoro # G616180032


product price: $26.25
/pk 10, $2.63/ea

Key Features

Length
4.0625 in
Shape
Rounded
Material
Steel
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Width
0.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA10W593SNB
Zoro #
G616180032
UPC #
810098772150
Country of Origin
China

Dimensions

Length
4.0625 in
Width
0.3125 in

Details

Shape
Rounded
Material
Steel
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Finish
Brushed Satin Nickel

Description

The 3-3/4'' center-to-center wire pulls from DesignPerfect included in this 10-pack add function and style to both commercial and residential applications, creating a contemporary look with classic style. These pulls come in multiple finishes to fit any decor. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in two finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.