
3'' Center-to-Center Arch Pull, Brushed Oil Rubbed Bronze, 25PK
Mfr # DPA25L662ORB
Zoro # G616179920
product price: $100.99
/pk 25, $4.04/ea
Free Shipping & Returns
Key Features
Outer Mounting Hole Ctr. to Ctr.
3 in
Length
4.75 in
Width
0.6875 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA25L662ORB
Zoro #
G616179920
UPC #
810098773355
Country of Origin
China
Dimensions
Length
4.75 in
Width
0.6875 in
Details
Outer Mounting Hole Ctr. to Ctr.
3 in
Finish
Brushed Oil Rubbed Bronze
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc
Shape
Rounded
Description
This 25-Pack of DesignPerfect 3'' Center-to-Center arch pulls has a classic Celtic design that adds intricate detail. With multiple finishes, there is an option for any home. Its construction is sturdy enough to hold up against daily wear and tear on kitchen cabinets or bathroom drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Unique celtic accents
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.