Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3'' Center-to-Center Arch Pull, Brushed Satin Nickel, 25PK

  • Mfr # DPA25L662SNB

  • Zoro # G716179981


product price: $100.99
/pk 25, $4.04/ea
Free Shipping & Returns

Key Features

Length
4.75 in
Width
0.6875 in
Shape
Rounded
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Outer Mounting Hole Ctr. to Ctr.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA25L662SNB
Zoro #
G716179981
UPC #
810098773294
Country of Origin
China

Dimensions

Length
4.75 in
Width
0.6875 in

Details

Finish
Brushed Satin Nickel
Shape
Rounded
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Outer Mounting Hole Ctr. to Ctr.
3 in
Material
Zinc

Description

This 25-Pack of DesignPerfect 3'' Center-to-Center arch pulls has a classic Celtic design that adds intricate detail. With multiple finishes, there is an option for any home. Its construction is sturdy enough to hold up against daily wear and tear on kitchen cabinets or bathroom drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Unique celtic accents
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.