
3'' Center-to-Center Arch Pull, Weathered Brass, 10PK
Mfr # DPA10L662WB
Zoro # G116179987
product price: $44.99
/pk 10, $4.50/eaKey Features
Outer Mounting Hole Ctr. to Ctr.
3 in
Width
0.6875 in
Shape
Rounded
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA10L662WB
Zoro #
G116179987
UPC #
810098773379
Country of Origin
China
Dimensions
Width
0.6875 in
Length
4.75 in
Details
Outer Mounting Hole Ctr. to Ctr.
3 in
Shape
Rounded
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Finish
Weathered Brass
Material
Zinc
Description
This 10-pack of DesignPerfect 3'' Center-to-Center arch pulls has a classic Celtic design that adds intricate detail. With multiple finishes, there is an option for any home. Its construction is sturdy enough to hold up against daily wear and tear on kitchen cabinets or bathroom drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Unique celtic accents
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.