Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3'' Center-to-Center Cabinet Bar Pull, Polished Chrome, 25PK

  • Mfr # DPA25T202PC

  • Zoro # G316180035


product price: $90.15
/pk 25, $3.61/ea
Free Shipping & Returns

Key Features

Outer Mounting Hole Ctr. to Ctr.
3 in
Width
0.5 in
Shape
Rounded
Material
Steel
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA25T202PC
Zoro #
G316180035
UPC #
810098771047
Country of Origin
China

Dimensions

Width
0.5 in
Length
5.375 in

Details

Outer Mounting Hole Ctr. to Ctr.
3 in
Finish
Polished Chrome
Shape
Rounded
Material
Steel
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)

Description

The pulls in this 25-pack of 3'' center-to-center bar pulls are available in multiple finishes to coordinate with any decor. These pulls feature a classic and timeless design perfect for traditional cabinets and furniture. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.