Zoro Homepage

3'' Center-to-Center Cup Pull, Brushed Satin Nickel

  • Mfr # DPA-C632SNB

  • Zoro # G116179789


product price: $3.29
/ea
Sold in multiples of 4 for $13.16

Key Features

Outer Mounting Hole Ctr. to Ctr.
3 in
Length
3.6875 in
Material
Zinc
Shape
Rounded
Width
1.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA-C632SNB
Zoro #
G116179789
UPC #
810098772761
Country of Origin
China

Dimensions

Length
3.6875 in
Width
1.3125 in

Details

Outer Mounting Hole Ctr. to Ctr.
3 in
Finish
Brushed Satin Nickel
Material
Zinc
Shape
Rounded
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)

Description

The 3'' center-to-center cup pull from DesignPerfect is perfect for standard cabinets. With its durable design, this pull is sure to last for years. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.