
3'' Center-to-Center Cup Pull, Champagne Bronze/Gold
Mfr # DPA-C632CBZ
Zoro # G116179864
product price: $3.29
/eaSold in multiples of 4 for $13.16
Key Features
Width
1.3125 in
Length
3.6875 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc
Shape
Rounded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA-C632CBZ
Zoro #
G116179864
UPC #
810098772785
Country of Origin
China
Dimensions
Width
1.3125 in
Length
3.6875 in
Details
Finish
Champagne Bronze/Gold
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc
Shape
Rounded
Outer Mounting Hole Ctr. to Ctr.
3 in
Description
The 3'' center-to-center cup pull from DesignPerfect is perfect for standard cabinets. With its durable design, this pull is sure to last for years. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.