
3'' Center-to-Center Handle Pull, Brushed Oil Rubbed Bronze, 25PK
Mfr # DPA25R572ORB
Zoro # G816180054
product price: $85.49
/pk 25, $3.42/ea
Free Shipping & Returns
Key Features
Length
3.375 in
Width
0.5 in
Shape
Rounded
Outer Mounting Hole Ctr. to Ctr.
3 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA25R572ORB
Zoro #
G816180054
UPC #
810098773669
Country of Origin
China
Dimensions
Length
3.375 in
Width
0.5 in
Details
Shape
Rounded
Finish
Brushed Oil Rubbed Bronze
Outer Mounting Hole Ctr. to Ctr.
3 in
Material
Zinc
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Description
With their ring detail, the 3'' center-to-center pulls included in this 25-pack from DesignPerfect create a poised look for your cabinet doors and drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.