
3'' Center-to-Center Handle Pull, Matte/Flat Black
Mfr # DPA-S32BLK
Zoro # G616180063
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Length
3.75 in
Material
Zinc
Width
0.4375 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Shape
Squared
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA-S32BLK
Zoro #
G616180063
UPC #
810098774758
Country of Origin
China
Dimensions
Length
3.75 in
Width
0.4375 in
Details
Material
Zinc
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Finish
Black
Shape
Squared
Outer Mounting Hole Ctr. to Ctr.
3 in
Description
The DesignPerfect 3'' center-to-center square pull is available in multiple finishes. This design will add a dynamic energy to any room it graces with its presence. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.