Zoro Homepage

3'' Center-to-Center Handle Pull, Polished Chrome, 10PK

  • Mfr # DPA10S32PC

  • Zoro # G016179933


product price: $62.25
/pk 10, $6.23/ea

Key Features

Length
3.75 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Outer Mounting Hole Ctr. to Ctr.
3 in
Shape
Squared
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA10S32PC
Zoro #
G016179933
UPC #
810098774826
Country of Origin
China

Dimensions

Length
3.75 in
Width
0.4375 in

Details

Finish
Polished Chrome
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Outer Mounting Hole Ctr. to Ctr.
3 in
Shape
Squared
Material
Zinc

Description

This 10-pack of DesignPerfect 3'' center-to-center square pulls is available in multiple finishes. This design will add a dynamic energy to any room it graces with its presence. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.