
4'' Center-to-Center Wire Pull, Brushed Chrome, 10PK
Mfr # DPA10W5910BC
Zoro # G616180315
product price: $23.15
/pk 10, $2.32/eaKey Features
Outer Mounting Hole Ctr. to Ctr.
4 in
Length
4.3125 in
Shape
Rounded
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA10W5910BC
Zoro #
G616180315
UPC #
810098772181
Country of Origin
China
Dimensions
Length
4.3125 in
Width
0.3125 in
Details
Outer Mounting Hole Ctr. to Ctr.
4 in
Finish
Brushed Chrome
Shape
Rounded
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Steel
Description
The 4'' center-to-center wire pulls from DesignPerfect included in this 10-pack add function and style to both commercial and residential applications, creating a contemporary look with classic style. These pulls come in multiple finishes to fit any decor. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in two finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.