
4'' Center-to-Center Wire Pull, Brushed Chrome
Mfr # DPA-W5910BC
Zoro # G516180071
product price: $2.69
/eaSold in multiples of 5 for $13.45
Key Features
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Shape
Rounded
Outer Mounting Hole Ctr. to Ctr.
4 in
Width
0.3125 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA-W5910BC
Zoro #
G516180071
UPC #
810098772204
Country of Origin
China
Dimensions
Width
0.3125 in
Length
4.3125 in
Details
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Shape
Rounded
Outer Mounting Hole Ctr. to Ctr.
4 in
Finish
Brushed Chrome
Material
Steel
Description
This 4'' center-to-center wire pull from DesignPerfect adds function and style to both commercial and residential applications, creating a contemporary look with classic style. This pull comes in multiple finishes to fit any decor. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in two finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.