5-1/16'' Center-to-Center Arch Pull, Brushed Oil Rubbed Bronze, 10PK

  • Mfr # DPA10H384ORB

  • Zoro # G816180344


product price:  $49.29
/pk 10, $4.93/ea

Key Features

Material
Zinc
Width
0.4375 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Shape
Rounded
Length
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA10H384ORB
Zoro #
G816180344
UPC #
810098773119
Country of Origin
China

Dimensions

Width
0.4375 in
Length
6.25 in

Details

Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Shape
Rounded
Finish
Brushed Oil Rubbed Bronze
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)

Description

This 10-pack of DesignPerfect's 5-1/16'' center-to-center arch pulls' flowing curves will help your kitchen overflow with contemporary style. With multiple finishes available, youre sure to find one that matches your other kitchen finishes perfectly. Not only do they look sleek and modern, but theyre also easy to install! DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.