
5-1/16'' Center-to-Center Arch Pull, Brushed Satin Nickel
Mfr # DPA-H384SNB
Zoro # G016180298
product price: $5.75
/eaSold in multiples of 3 for $17.25
Key Features
Length
6.25 in
Width
0.4375 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Shape
Rounded
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA-H384SNB
Zoro #
G016180298
UPC #
810098773010
Country of Origin
China
Dimensions
Length
6.25 in
Width
0.4375 in
Details
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Shape
Rounded
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Finish
Brushed Satin Nickel
Description
DesignPerfect's 5-1/16'' center-to-center arch pull's flowing curves will help your kitchen overflow with contemporary style. With multiple finishes available, youre sure to find one that matches your other kitchen finishes perfectly. Not only do they look sleek and modern, but theyre also easy to install! DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.