Zoro Homepage

5-1/16'' Center-to-Center Arch Pull, Matte/Flat Black, 25PK

  • Mfr # DPA25H384BLK

  • Zoro # G816180320


product price: $136.99
/pk 25, $5.48/ea
Free Shipping & Returns

Key Features

Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Shape
Rounded
Material
Zinc
Width
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA25H384BLK
Zoro #
G816180320
UPC #
810098773096
Country of Origin
China

Dimensions

Width
0.4375 in
Length
6.25 in

Details

Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Shape
Rounded
Material
Zinc
Finish
Black

Description

This 25-Pack of DesignPerfect's 5-1/16'' center-to-center arch pulls' flowing curves will help your kitchen overflow with contemporary style. With multiple finishes available, youre sure to find one that matches your other kitchen finishes perfectly. Not only do they look sleek and modern, but theyre also easy to install! DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.