Zoro Homepage

5-1/16'' Center-to-Center Arch Pull, Matte/Flat Black

  • Mfr # DPA-H384BLK

  • Zoro # G616180490


product price: $5.75
/ea
Sold in multiples of 3 for $17.25

Key Features

Shape
Rounded
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Width
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA-H384BLK
Zoro #
G616180490
UPC #
810098773072
Country of Origin
China

Dimensions

Width
0.4375 in
Length
6.25 in

Details

Shape
Rounded
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Finish
Black
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)

Description

DesignPerfect's 5-1/16'' center-to-center arch pull's flowing curves will help your kitchen overflow with contemporary style. With multiple finishes available, youre sure to find one that matches your other kitchen finishes perfectly. Not only do they look sleek and modern, but theyre also easy to install! DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.