
5 1/16'' Center-to-Center Bar Pull, 10PK
Mfr # DPA10S104SNB
Zoro # G816179898
product price: $130.99
/pk 10, $13.10/ea
Free Shipping & Returns
Key Features
Finish
Brushed Satin Nickel
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA10S104SNB
Zoro #
G816179898
UPC #
810098777971
Country of Origin
Taiwan, Province of China
Details
Finish
Brushed Satin Nickel
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc
Description
The timeless design, premium materials, and effortless installation make the 5 1/16'' cabinet pull from DesignPerfect the ideal choice to add a touch of elegance and functionality to your interior spaces. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Convenient 10-pack
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.