5-1/16'' Center-to-Center Bar Pull, Brushed Oil Rubbed Bronze
- Mfr # DPA-T204ORB
- Zoro # G016179865
product price:
$
4.65
/ea
Sold in multiples of 3 for
$13.95
Key Features
Material
Steel
Length
6.9375 in
Width
0.5 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Shape
Rounded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPA-T204ORB
- Zoro #
- G016179865
- UPC #
- 810098771146
- Country of Origin
- China
- Finish
- Brushed Oil Rubbed Bronze
- Material
- Steel
- Outer Mounting Hole Ctr. to Ctr.
- 5-1/16 in
- Shape
- Rounded
- Includes
- 8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Dimensions
- Length
- 6.9375 in
- Width
- 0.5 in
Description
This 5-1/16'' center-to-center bar pull is available in multiple finishes to coordinate with any decor. This pull features a classic and timeless design perfect for traditional cabinets and furniture. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.