
5 1/16'' Center-to-Center Bar Pull
Mfr # DPA-S104CBZ
Zoro # G716179899
product price: $13.15
/eaKey Features
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Material
Zinc
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Finish
Champagne Bronze/Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA-S104CBZ
Zoro #
G716179899
UPC #
810098778527
Country of Origin
Taiwan, Province of China
Details
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Material
Zinc
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Finish
Champagne Bronze/Gold
Description
The timeless design, premium materials, and effortless installation make the 5 1/16'' cabinet pull from DesignPerfect the ideal choice to add a touch of elegance and functionality to your interior spaces. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.