Zoro Homepage

5 1/16'' Center-to-Center Barrel Pull, 25PK

  • Mfr # DPA25T964BLKCBZ

  • Zoro # G816180368


product price: $324.99
/pk 25, $13.00/ea
Free Shipping & Returns

Key Features

Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Material
Zinc
Finish
Black and Champagne Bronze/Gold
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA25T964BLKCBZ
Zoro #
G816180368
UPC #
810098778404
Country of Origin
Taiwan, Province of China

Details

Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Material
Zinc
Finish
Black and Champagne Bronze/Gold
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)

Description

Enhance the style and practicality of your cabinets and drawers with the DesignPerfect 5 1/16'' center-to-center barrel bar pull. Its contemporary design, premium materials, and easy installation make it the ideal choice to give your space a fresh and modern look. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Convenient 25-pack
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.