
5-1/16'' Center-to-Center Cabinet Bar Pull, Brushed Oil Rubbed Bronze, 25PK
Mfr # DPA25T204ORB
Zoro # G316179787
product price: $100.99
/pk 25, $4.04/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
6.9375 in
Width
0.5 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Shape
Rounded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DPA25T204ORB
Zoro #
G316179787
UPC #
810098771139
Country of Origin
China
Dimensions
Length
6.9375 in
Width
0.5 in
Details
Finish
Brushed Oil Rubbed Bronze
Material
Steel
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Shape
Rounded
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Description
The pulls in this 25-pack of 5-1/16'' center-to-center bar pulls are available in multiple finishes to coordinate with any decor. These pulls feature a classic and timeless design perfect for traditional cabinets and furniture. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.