
5-1/16'' Center-to-Center Handle Pull, Brushed Satin Nickel, 10PK
Mfr # DPA10R574SNB
Zoro # G916179866
product price: $50.39
/pk 10, $5.04/eaKey Features
Length
5.5 in
Width
0.5 in
Shape
Rounded
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA10R574SNB
Zoro #
G916179866
UPC #
810098773713
Country of Origin
China
Dimensions
Length
5.5 in
Width
0.5 in
Details
Shape
Rounded
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Finish
Brushed Satin Nickel
Description
With their ring details, this 10-pack of 5-1/6'' center-to-center handle pulls from DesignPerfect creates a poised look for your cabinet doors and drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.