
5-1/16'' Center-to-Center Handle Pull, Brushed Satin Nickel, 25PK
Mfr # DPA25S874SNB
Zoro # G516180569
product price: $155.99
/pk 25, $6.24/ea
Free Shipping & Returns
Key Features
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Length
5.5625 in
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Shape
Squared
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA25S874SNB
Zoro #
G516180569
UPC #
810098774253
Country of Origin
China
Dimensions
Length
5.5625 in
Width
0.625 in
Details
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Finish
Brushed Satin Nickel
Shape
Squared
Description
With a strong, bold shape highlighted by curves, the DesignPerfect 5-1/16'' center-to-center handle pulls in this 25-pack are available in multiple finishes. This design will add a dynamic energy to any room it graces with its presence. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.