Zoro Homepage

5-1/16'' Center-to-Center Handle Pull, Champagne Bronze/Gold, 10PK

  • Mfr # DPA10S514CBZ

  • Zoro # G816180719


product price: $75.15
/pk 10, $7.52/ea
Free Shipping & Returns

Key Features

Width
0.5625 in
Shape
Squared
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Length
5.75 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA10S514CBZ
Zoro #
G816180719
UPC #
810098776196
Country of Origin
China

Dimensions

Width
0.5625 in
Length
5.75 in

Details

Shape
Squared
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Finish
Champagne Bronze/Gold
Material
Zinc

Description

With their striking angles, DesignPerfect's 5-1/16'' Center-to-Center contemporary handle pulls included in this 1-pack are a quick, easy way to create a new look. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.