Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 1/16'' Center-to-Center Handle Pull

  • Mfr # DPA-S714BLK

  • Zoro # G516179808


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Finish
Black
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA-S714BLK
Zoro #
G516179808
UPC #
810098778589
Country of Origin
Taiwan, Province of China

Details

Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Finish
Black
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)

Description

Elevate the look and functionality of your cabinets and drawers with this 5 1/16'' center-to center DesignPerfect handle pull. Its sophisticated design, premium materials, and easy installation make it the perfect choice to give your space a modern and elegant touch. Upgrade your interiors today and experience the difference in style and quality!


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.