
5-1/16'' Center-to-Center Handle Pull, Polished Chrome
Mfr # DPA-S874PC
Zoro # G916180756
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Shape
Squared
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Width
0.625 in
Length
5.5625 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA-S874PC
Zoro #
G916180756
UPC #
810098774383
Country of Origin
China
Dimensions
Width
0.625 in
Length
5.5625 in
Details
Shape
Squared
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Material
Zinc
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Finish
Polished Chrome
Description
With a strong, bold shape highlighted by curves, the DesignPerfect 5-1/16'' center-to-center handle pull is available in multiple finishes. This design will add a dynamic energy to any room it graces with its presence. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.