5-1/16'' Center-to-Center Square Cabinet Pull, Brushed Oil Rubbed Bronze, 10PK

  • Mfr # DPA10S794ORB

  • Zoro # G016180595


product price:  $52.15
/pk 10, $5.22/ea

Key Features

Shape
Squared
Material
Zinc
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Length
6.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPA10S794ORB
Zoro #
G016180595
UPC #
810098772501
Country of Origin
China

Dimensions

Length
6.125 in
Width
0.375 in

Details

Shape
Squared
Material
Zinc
Finish
Brushed Oil Rubbed Bronze
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in

Description

The attractive 5-1/16'' center-to-center square handle pulls in this 10-pack from DesignPerfect are modern, simple, and durable in construction. Installing these pulls is easy with the included mounting screws. Multiple finishes are available to help you find the perfect look for your cabinet doors and drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.