
6-5/16'' Center-to-Center Cabinet Bar Pull, Matte/Flat Black, 10PK
Mfr # DPA10T205BLK
Zoro # G816179805
product price: $49.69
/pk 10, $4.97/eaKey Features
Width
0.5 in
Material
Steel
Length
8.6875 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Shape
Rounded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA10T205BLK
Zoro #
G816179805
UPC #
850017168121
Country of Origin
China
Dimensions
Width
0.5 in
Length
8.6875 in
Details
Material
Steel
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Finish
Black
Shape
Rounded
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Description
The 6-5/16'' center-to-center bar pulls in this 10-pack are available in multiple finishes to coordinate with any decor. Featuring a classic and timeless design, these pulls are perfect for traditional cabinets and furniture. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.