6-5/16'' Center-to-Center Handle Pull, Brushed Oil Rubbed Bronze, 10PK

  • Mfr # DPA10R575ORB

  • Zoro # G316180264


product price: $68.65
/pk 10, $6.87/ea

Key Features

Material
Zinc
Length
6.75 in
Shape
Rounded
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA10R575ORB
Zoro #
G316180264
UPC #
810098773959
Country of Origin
China

Dimensions

Length
6.75 in
Width
0.5 in

Details

Material
Zinc
Shape
Rounded
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Finish
Brushed Oil Rubbed Bronze
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)

Description

With their ring details, this 10-pack of 6-5/16'' center-to-center handle pulls from DesignPerfect creates a poised look for your cabinet doors and drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.