Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-5/16'' Center-to-Center Handle Pull, Brushed Oil Rubbed Bronze, 10PK

  • Mfr # DPA10S355ORB

  • Zoro # G016180489


product price: $76.29
/pk 10, $7.63/ea
Free Shipping & Returns

Key Features

Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Material
Zinc
Length
6.625 in
Width
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA10S355ORB
Zoro #
G016180489
UPC #
810098771979
Country of Origin
China

Dimensions

Length
6.625 in
Width
0.375 in

Details

Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Material
Zinc
Finish
Brushed Oil Rubbed Bronze
Shape
Squared

Description

These attractive 6-5/16'' center-to-center bar pulls from DesignPerfect are modern and simple, yet durable in construction. Installing the pulls in this 10-pack is easy with the included mounting screws. Multiple finishes are available to help you find the perfect look for your cabinet doors and drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.