
6-5/16'' Center-to-Center Handle Pull, Brushed Oil Rubbed Bronze, 25PK
Mfr # DPA25S515ORB
Zoro # G316180479
product price: $187.99
/pk 25, $7.52/ea
Free Shipping & Returns
Key Features
Shape
Squared
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Length
7 in
Width
0.5625 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA25S515ORB
Zoro #
G316180479
UPC #
810098776417
Country of Origin
China
Dimensions
Length
7 in
Width
0.5625 in
Details
Finish
Brushed Oil Rubbed Bronze
Shape
Squared
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Material
Zinc
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Description
With their striking angles, DesignPerfect's 6-5/16'' Center-to-Center contemporary handle pulls in this 25-pack are a quick, easy way to create a new look. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.