
6-5/16'' Center-to-Center Handle Pull, Brushed Oil Rubbed Bronze
Mfr # DPA-S515ORB
Zoro # G316180592
product price: $8.39
/eaSold in multiples of 2 for $16.78
Key Features
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Width
0.5625 in
Length
7 in
Shape
Squared
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA-S515ORB
Zoro #
G316180592
UPC #
810098776424
Country of Origin
China
Dimensions
Width
0.5625 in
Length
7 in
Details
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Finish
Brushed Oil Rubbed Bronze
Shape
Squared
Material
Zinc
Description
With its striking angles, DesignPerfect's 6-5/16'' Center-to-Center contemporary pull is a quick, easy way to create a new look. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.