
6-5/16'' Center-to-Center Handle Pull, Brushed Satin Nickel, 25PK
Mfr # DPA25S795SNB
Zoro # G016180380
product price: $149.99
/pk 25, $6.00/ea
Free Shipping & Returns
Key Features
Length
7.375 in
Width
0.375 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA25S795SNB
Zoro #
G016180380
UPC #
810098772549
Country of Origin
China
Dimensions
Length
7.375 in
Width
0.375 in
Details
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Finish
Brushed Satin Nickel
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc
Shape
Squared
Description
The attractive 6-5/16'' center-to-center square handle pulls in this 25-pack from DesignPerfect are modern, simple, and durable in construction. Installing these pulls is easy with the included mounting screws. Multiple finishes are available to help you find the perfect look for your cabinet doors and drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.