Zoro Homepage

6-5/16'' Center-to-Center Handle Pull, Brushed Satin Nickel, 25PK

  • Mfr # DPA25S875SNB

  • Zoro # G716180529


product price: $162.99
/pk 25, $6.52/ea
Free Shipping & Returns

Key Features

Shape
Squared
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Material
Zinc
Width
0.625 in
Length
6.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA25S875SNB
Zoro #
G716180529
UPC #
810098774406
Country of Origin
China

Dimensions

Width
0.625 in
Length
6.8125 in

Details

Shape
Squared
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Material
Zinc
Finish
Brushed Satin Nickel
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)

Description

With a strong, bold shape highlighted by curves, the DesignPerfect 6-5/16'' center-to-center handle pulls in this 25-pack are available in multiple finishes. This design will add a dynamic energy to any room it graces with its presence. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.