Zoro Homepage

6-5/16'' Center-to-Center Handle Pull, Champagne Bronze/Gold, 10PK

  • Mfr # DPA10S35CBZ

  • Zoro # G916180046


product price: $93.59
/pk 10, $9.36/ea
Free Shipping & Returns

Key Features

Width
0.4375 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Shape
Squared
Length
7.0625 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA10S35CBZ
Zoro #
G916180046
UPC #
810098775038
Country of Origin
China

Dimensions

Width
0.4375 in
Length
7.0625 in

Details

Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Shape
Squared
Finish
Champagne Bronze/Gold
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc

Description

These arched DesignPerfect 6-5/16'' center-to-center square pulls are available in multiple finishes. This design will add a dynamic energy to any room it graces with its presence. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.