
6-5/16'' Center-to-Center Handle Pull, Champagne Bronze/Gold, 25PK
Mfr # DPA25S355CBZ
Zoro # G516180422
product price: $190.99
/pk 25, $7.64/ea
Free Shipping & Returns
Key Features
Width
0.375 in
Material
Zinc
Length
6.625 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Shape
Squared
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA25S355CBZ
Zoro #
G516180422
UPC #
810098771924
Country of Origin
China
Dimensions
Width
0.375 in
Length
6.625 in
Details
Material
Zinc
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Shape
Squared
Finish
Champagne Bronze/Gold
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Description
These attractive 6-5/16'' center-to-center bar pulls from DesignPerfect are modern and simple, yet durable in construction. Installing the pulls in this 25-Pack is easy with the included mounting screws. Multiple finishes are available to help you find the perfect look for your cabinets and drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.