
6-5/16'' Center-to-Center Handle Pull, Matte/Flat Black, 25PK
Mfr # DPA25S795BLK
Zoro # G816180559
product price: $149.99
/pk 25, $6.00/ea
Free Shipping & Returns
Key Features
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc
Width
0.375 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Shape
Squared
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA25S795BLK
Zoro #
G816180559
UPC #
810098772587
Country of Origin
China
Dimensions
Width
0.375 in
Length
7.375 in
Details
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Finish
Black
Shape
Squared
Description
The attractive 6-5/16'' center-to-center square handle pulls in this 25-pack from DesignPerfect are modern, simple, and durable in construction. Installing these pulls is easy with the included mounting screws. Multiple finishes are available to help you find the perfect look for your cabinet doors and drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.