
6-5/16'' Center-to-Center Handle Pull, Polished Chrome, 25PK
Mfr # DPA25R985PC
Zoro # G716180055
product price: $201.99
/pk 25, $8.08/ea
Free Shipping & Returns
Key Features
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Length
8.875 in
Width
0.3125 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA25R985PC
Zoro #
G716180055
UPC #
810098775885
Country of Origin
China
Dimensions
Length
8.875 in
Width
0.3125 in
Details
Finish
Polished Chrome
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Material
Zinc
Shape
Squared
Description
The strong, bold shape of the 6-5/16'' center-to-center handle pulls in this 25-Pack is the ideal accessory for the modern kitchen or bath. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.