Zoro Homepage

7-9/16'', Center-to-Center Handle Pull, Champagne Bronze/Gold

  • Mfr # DPA-S796CBZ

  • Zoro # G016180403


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
7-9/16 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Width
0.375 in
Length
8.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA-S796CBZ
Zoro #
G016180403
UPC #
810098772662
Country of Origin
China

Dimensions

Width
0.375 in
Length
8.6875 in

Details

Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
7-9/16 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Finish
Champagne Bronze/Gold
Shape
Squared

Description

This attractive 7-9/16'' center-to-center square handle pull from DesignPerfect is modern, simple, and durable in construction. Installing this pull is easy with the included mounting screws. Multiple finishes are available to help you find the perfect look for your cabinet doors and drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.