8-13/16'' Center-to-Center Bar Pull, Champagne Bronze/Gold, 25PK

  • Mfr # DPA25T207CBZ

  • Zoro # G016180762


product price: $148.99
/pk 25, $5.96/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Width
0.5 in
Shape
Rounded
Length
11.9375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA25T207CBZ
Zoro #
G016180762
UPC #
810098771320
Country of Origin
China

Dimensions

Width
0.5 in
Length
11.9375 in

Details

Material
Steel
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Shape
Rounded
Finish
Champagne Bronze/Gold
Outer Mounting Hole Ctr. to Ctr.
8-13/16 in

Description

The 8-13/16'' center-to-center bar pulls in this 25-pack are available in multiple finishes to coordinate with any decor. Featuring a classic and timeless design, these pulls are perfect for traditional cabinets and furniture. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.