
8-13/16'' Center-to-Center Cabinet Bar Pull, Matte/Flat Black, 10PK
Mfr # DPA10T207BLK
Zoro # G116180112
product price: $59.45
/pk 10, $5.95/eaKey Features
Length
11.9375 in
Width
0.5 in
Outer Mounting Hole Ctr. to Ctr.
8-13/16 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA10T207BLK
Zoro #
G116180112
UPC #
850017168152
Country of Origin
China
Dimensions
Length
11.9375 in
Width
0.5 in
Details
Outer Mounting Hole Ctr. to Ctr.
8-13/16 in
Finish
Black
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Steel
Shape
Rounded
Description
The 8-13/16'' center-to-center bar pulls in this 10-pack are available in multiple finishes to coordinate with any decor. Featuring a classic and timeless design, these pulls are perfect for traditional cabinets and furniture. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.