Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3ECW 3 In. Vent Cap - 2 Wall

  • Mfr # DE106676

  • Zoro # G204003873


product price: $35.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE106676
Zoro #
G204003873
UPC #
654204497403
Country of Origin
China

Description

Features
  • For use as a Ventilation Cap as well as Type B Vent Termination.
  • Protects against waste gases spilling back into the structure through the appliances draft hood.
  • Size - 3 in.
  • Dimension - 15.33 x 10.17 x 10.56 in.
  • Item weight - .3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.