Zoro Homepage

3EF 3 In. Flashing - 2 Wall

  • Mfr # DE871865

  • Zoro # G604003848


product price: $28.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE871865
Zoro #
G604003848
UPC #
753153203339
Country of Origin
China

Description

Features
  • Standard flashing fits flat to 5/12 pitch roofs.
  • Double seamed construction for protection from leakage.
  • Double wall
  • Size - 3 in.
  • Dimension - 13.06 x 15.86 x 6.83 in.
  • Item weight - 1.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.