Shop DESIGNS OF DISTINCTION
Create Account
6" Square Tapered Leg with bolt and 1" Flat Black Ferrule - Hardwood
- Mfr # 01241006MAWR6
- Zoro # G706148089
product price:Â
$
36.51
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
- 01241006MAWR6
- Zoro #
- G706148089
- UPC #
- 30876033666
- Country of Origin
- United States
Description
Our new Square Tapered feet and legs range in size from 6" to 29", and come with a decorative metal ferrule. Metal ferrules are available in 5 anodized aluminum finishes, meaning the color will not chip or scratch off over time. The 6", 9", 18", and 24" sizes include a 5/16-18" hanger bolts that protrude .75" for easy installation. Clean and contemporary, the Square Tapered feet and legs with ferrule are part of our Urban Collection.