Shop HOMEROOTS
See all product information
Create Account
Set Of Two 17" X 17" Cornsilk Linen Solid Color Dining Chair Pad
- Mfr # 480444
- Zoro # G923426434
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Cushion Thickness (In.)
1 in
Type
Dining Chair
Includes
(2) Cushions
Shape
Square
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480444
- Zoro #
- G923426434
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cushion Thickness (In.)
- 1 in
- Length
- 1 in
- Width (In.)
- 17 in
- Depth (In.)
- 17 in
Details
- Type
- Dining Chair
- Item
- Seat Cushions
- Includes
- (2) Cushions
- Shape
- Square
- Material
- Cotton
- Seat Cushion Type
- Chair Pad
- Color
- Cornsilk
- Furniture Tip Cushion Material
- Linen
Description
This set of two 17-inch x 17-inch cornsilk linen solid color dining chair pad adds plush, inviting comfort to the seating in your home. Designed to add soft seating and comfort to your favorite dining chair. Made from high grade linen and filled with a quality cotton, these cushions are attractive, comfortable and long lasting. This comfy and cozy linen pad without fill gives you an opportunity to add a fashionable accent to your space that also helps cushion your seat. This durable chair pad resists water, staining and fading as well as the effects of strong sunlight and weather. This cushion will indulge you and your guests in an enjoyable and comfortable seating experience. Help to avoid discomfort or back pain with this fabulous seat cushion. If you have a chair that looks great but is not great to sit on, adding this soft and comfy accent will help. Chair cushions and pads provide softness where you need it most. 1-inch H x 17-inch W x 17-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.