This item is Discontinued.

Designs Of Distinction 9" Square Tapered Leg W/ bolt and 1" Flat Black Ferrule - Hardwood W/ Semi-Gloss Clear Coat Finish 01241009MAWR8

This item is Discontinued.

Designs Of Distinction

9" Square Tapered Leg W/ bolt and 1" Flat Black Ferrule - Hardwood W/ Semi-Gloss Clear Coat Finish (Discontinued)

Mfr # 01241009MAWR8
Zoro # G706145965
UPC # 30876068941
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
01241009MAWR8
Zoro #
G706145965
UPC #
30876068941
Country of Origin
United States

Description

Our new Square Tapered feet and legs range in size from 6" to 29", and come with a decorative metal ferrule. Metal ferrules are available in 5 anodized aluminum finishes, meaning the color will not chip or scratch off over time. The 6", 9", 18", and 24" sizes include a 5/16-18" hanger bolts that protrude .75" for easy installation. Our semi-gloss clear coat vinyl finish ensures long lasting protection and durability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.