Shop DESIGNS OF DISTINCTION
Create Account
9" Square Tapered Leg with bolt and 1" Warm Bronze Ferrule - White Oak
- Mfr # 01241009WKWB6
- Zoro # G906145970
product price:Â
$
42.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01241009WKWB6
- Zoro #
- G906145970
- UPC #
- 30876033949
- Country of Origin
- United States
Description
Our new Square Tapered feet and legs range in size from 6" to 29", and come with a decorative metal ferrule. Metal ferrules are available in 5 anodized aluminum finishes, meaning the color will not chip or scratch off over time. The 6", 9", 18", and 24" sizes include a 5/16-18" hanger bolts that protrude .75" for easy installation. Clean and contemporary, the Square Tapered feet and legs with ferrule are part of our Urban Collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.