Adjustable Furniture Leg, 7 7/8 in (200 mm), Matte White, PK 4
- Mfr # 555200300
- Zoro # G504653877
product price:Â
$
86.39
/pk of 4, $21.60/ea
Key Features
Color
Matte White
Material
Metal
Size
49 mm x 49 mm
Capacity
max 350 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555200300
- Zoro #
- G504653877
- UPC #
- 773199743354
- Country of Origin
- Italy
Dimensions
- Size
- 49 mm x 49 mm
Details
- Color
- Matte White
- Material
- Metal
- Capacity
- max 350 kg
Description
Add a contemporary, unique, and modern touch to your kitchen, office, or bedroom. This sleek square leg is practical, functional, and adjustable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.