
Designer Composition Book, Random Banana/Strawberry Covers, Wide/Legal Rule, (80) 9.75 x 7.5 Sheets
Mfr # TCOMPA-114ST
Zoro # G223331889
product price:Â $3.99
/eaKey Features
Sheet Size
9.75 in x 7.5 in
Paper Color
White
Number of Sheets
80
Recycled Content
0%
Cover Color
Lavender/Yellow Banana, Light Blue/Red/Green Strawberry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TCOMPA-114ST
Zoro #
G223331889
UPC #
840111532096
Country of Origin
Viet Nam
Dimensions
Sheet Size
9.75 in x 7.5 in
Width
8 in
Height
10 in
Sheet Ruling Size
11/32 in
Details
Paper Color
White
Number of Sheets
80
Recycled Content
0%
Cover Color
Lavender/Yellow Banana, Light Blue/Red/Green Strawberry
Cover Material
Paperboard
Binding Location
Side
Item
Composition Book
Binding
Sewn, Taped
Number of Sections
1
Format
Wide/Legal Rule
Ruling Color
Blue
Perforation
Perforated
Cover Design
Randomly Assorted Banana & Strawberry
Description
Brighten up your school supplies with eye-catching Designer Cover Composition Books. Featuring a range of vibrant graphic designs, whether you're jotting down class notes, creative ideas or daily reflections, these books can add a cheerful pop of color to your daily routine. And their glossy laminated covers aren't just a pretty face, either. They're more than durable enough to stand up to rough handling throughout the school year, too.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.