Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktex Pack of 2 Polycarbonate Circular Mats- 8" diameter

  • Mfr # FPDE08ERA2

  • Zoro # G0054238


product price: $26.39
/ea

Key Features

Material
Polycarbonate
Color
Clear
Width
8 in
Height
0.05 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPDE08ERA2
Zoro #
G0054238
UPC #
874951005380
Country of Origin
United Kingdom

Dimensions

Width
8 in
Height
0.05 in
Length
8 in
Overall Width
8 in
Clamp Size
8" x 8"
Size
8 in x 8 in x 0.05 in

Details

Item
Desk Mat
Material
Polycarbonate
Color
Clear
Includes
2 Desk Mats Only
For Use With
For use on table Surfaces
Application
Ideal For All Home and Office Work Surfaces; Computer Desks, Dressing Tables and Dinning Tables
Shape
Circular

Description

Desktex Polycarbonate Desk Protectors provide the ultimate in durable surface protection. Manufactured from Original Floortex Polycarbonate, the incredibly tough and durable plastic material is used for aircraft windscreens and bulletproof glass. Clear desk pads with heat resistance to 212°F to protect desk tops, computer tables and other surfaces from scratches, scuffs, spills and heat damage. The lightly embossed top surface enables easy mouse movement and provides a comfortable writing surface. Will not crack, dent, curl, discolor or smell. High clarity allows easy viewing of photos or notes safely stored under the surface. Ideal for both home or office workspace use.Free of phthalates, tin, lead and cadmium. Easy to clean. Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable.


  • Protects desktop surfaces from scratches, scuffs, spills and heat damage. Polycarbonate is non-toxic, lays perfectly flat instantly, and will not crack, dent, curl, discolor or smell
  • High clarity allows the desk or table top surface to shine through while providing highly effective surface protection
  • Lightly embossed top surface
  • Heat resistant to 212°F for long-lasting desk protection against heat damage
  • Ideal protector for all home and office work surfaces such as computer desks, workstations, dressing tables and dining tables
  • Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable. Free from Phthalates, tin, lead and cadmium. Child and pet safe
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Circular Mats - 8" diameter"- Pack of 2. 1 Year Limited Warranty

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.